-
5530MHV-120Y6Edwards Signaling Audible Signaling Devices, 5530MHV SeriesItem Number5530MHV-120Y6MFG Item Number5530MHV-120Y6Series5530MHVProduct DescriptionAdap High Vol 1 In 1 Out 120-240VSpecifications
Specifications Number of Tones 27 dB @ 10 Ft. 113 dB PLC Compatible Yes Built In Gain Control No Operating Current 0.17-0.63 A Standby Current 0.02-0.2 A Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5530MHV-24AQEdwards Signaling Audible Signaling Devices, 5530MHV SeriesItem Number5530MHV-24AQMFG Item Number5530MHV-24AQSeries5530MHVProduct DescriptionAdap High Vol 1 In 1 Out 24V Ac/DcSpecifications
Specifications Number of Tones 27 dB @ 10 Ft. 113 dB PLC Compatible Yes Built In Gain Control No Operating Current 1.22-2.21 A Standby Current 0.1 A Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5530MHV-485Y6Edwards Signaling Audible Signaling Devices, 5530MHV SeriesItem Number5530MHV-485Y6MFG Item Number5530MHV-485Y6Series5530MHVProduct DescriptionAdap High Vol 1 In 1 Out 120-240VSpecifications
Specifications Number of Tones 27 dB @ 10 Ft. 113 dB PLC Compatible Yes Built In Gain Control No Operating Current 0.17-0.63 A Standby Current 0.02-0.3 A Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day. -
5530MHV-24Y6Edwards Signaling Audible Signaling Devices, 5530MHV SeriesItem Number5530MHV-24Y6MFG Item Number5530MHV-24Y6Series5530MHVProduct DescriptionAdap High Vol 1 In 1 Out 120-240VSpecifications
Specifications Number of Tones 27 dB @ 10 Ft. 113 dB PLC Compatible Yes Built In Gain Control No Operating Current 0.17-0.63 A Standby Current 0.02-0.1 A Explosion Proof No Hazardous Location Rated No NEMA Rating NEMA 3R AvailabilityOrder by 5:00 PM ET and your package will ship the same day.